Check Availability
  • VAUGHAN 

    Rocker Head Wrecking Bar, 30" L X 6-1/2" W, Steel

  • Item # 21XU28
  • Mfr. Model # 57630
Rocker Head Wrecking Bar,  30" L X 6-1/2" W, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XU28
Mfr. Model # 57630
UNSPSC #27112502
Shipping Weight 4.97 lbs
Country of Origin USA *
Pry Bar Sub-Category Wrecking Bars
Item Rocker Head Wrecking Bar
Overall Length 30"
Overall Width 6-1/2"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1"
Material Steel
Color Blue
Features (2) Beveled Nail Slots, (1) Chisel End, Dropped Forged, Heat Treated Rocker Head
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms