Check Availability
  • VAUGHAN 

    Rock Pick, 22 Oz, Steel

  • Item # 6CLP2
  • Mfr. Model # AP22
Rock Pick, 22 Oz, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CLP2
Mfr. Model # AP22
UNSPSC #27111605
Catalog Page 827
Shipping Weight 1.93 lbs
Country of Origin USA *
Item Rock Pick
Head Weight 22 oz.
Head Length 7-1/4"
Head Material Steel
Overall Length 12-1/2"
Face Smooth
Handle Steel
Features Cushoined Grip
Meets/Exceeds AMSE
* This product's country of origin is subject to change

Compliance and Restrictions