Check Availability
Replacement Handle, For 2 to 4lb. Hammers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38NF24
Mfr. Model # 634-02
UNSPSC #27111602
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Replacement Handle
For Use With Grainger Item Number 16W197, 5LL83, 16W196, 22UZ61, 22UZ60
For Use With Mfr. Model Number S32, S40 S48, SDF40, SDF48
Fits Brand Blacksmith Hammers
Includes Wedges
Material Hickory
Handle Type Straight
Overall Length 16"
For Use With 2 to 4 lb. Blacksmith Hammers
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In