Check Availability
  • VAUGHAN 

    20" Pull Saw for Wood, 13"

  • Item # 3NWE4
  • Mfr. Model # 56910
20" Pull Saw for Wood, 13"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NWE4
Mfr. Model # 56910
UNSPSC #27111508
Shipping Weight 0.55 lbs
Country of Origin Japan *
Hand Saw Product Grouping Utility Saws
Hand Saw Application Wood
Item Pull Saw
Length 20"
Blade Length 13"
Teeth per Inch 9
Blade Material Spring Steel
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated Uninsulated
Nonsparking No
Handle Design Interchangeable Pistol Grip
Function Cuts Framing, Treated Lumber, Logs and Timbers
Features Induction Hardened Tri-Edged Teeth, Thin Flexible Blade
* This product's country of origin is subject to change

Welcome Sign In