Check Availability
  • VAUGHAN 

    17" Pull Saw for Wood, 10"

  • Item # 3NWE5
  • Mfr. Model # 56920
17" Pull Saw for Wood, 10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NWE5
Mfr. Model # 56920
UNSPSC #27111508
Shipping Weight 0.5 lbs
Country of Origin Japan *
Hand Saw Product Grouping Utility Saws
Hand Saw Application Wood
Item Pull Saw
Length 17"
Blade Length 10"
Teeth per Inch 14
Blade Material Spring Steel
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated Uninsulated
Nonsparking No
Handle Design Interchangeable Pistol Grip
Function Cuts 2x4s, Plywood and Particle Board
Features Induction Hardened Tri-Edged Teeth, Thin Flexible Blade
* This product's country of origin is subject to change

Welcome Sign In