Check Availability
  • VAUGHAN 

    16" Pull Saw for Plastic, Wood, 8"

  • Item # 3NWE6
  • Mfr. Model # 56950
16" Pull Saw for Plastic, Wood, 8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NWE6
Mfr. Model # 56950
UNSPSC #27111508
Shipping Weight 0.4 lbs
Country of Origin Japan *
Hand Saw Product Grouping Utility Saws
Hand Saw Application Plastic, Wood
Item Pull Saw
Length 16"
Blade Length 8"
Teeth per Inch 17
Blade Material Spring Steel
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated Uninsulated
Nonsparking No
Handle Design Interchangeable Pistol Grip
Function Cuts PVC, ABS Pipe, Flush Cuts, Plywood and Particle Board
Features Induction Hardened Tri-Edged Teeth, Thin Flexible Blade
* This product's country of origin is subject to change

Welcome Sign In