Check Availability
  • VAUGHAN 

    10" Folding Pull Saw for Drywall, Plastic, Wood, 3-1/2"

  • Item # 3NWE7
  • Mfr. Model # 56966
10" Folding Pull Saw for Drywall, Plastic, Wood, 3-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NWE7
Mfr. Model # 56966
UNSPSC #27111508
Shipping Weight 0.2 lbs
Country of Origin Japan *
Hand Saw Product Grouping Utility Saws
Hand Saw Application Drywall, Plastic, Wood
Item Folding Pull Saw
Length 10"
Blade Length 3-1/2"
Teeth per Inch 17
Blade Material Spring Steel
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated Uninsulated
Nonsparking No
Handle Design Interchangeable Pistol Grip
Function Cuts Drywall, Wallboard and Plywood
Features Induction Hardened Tri-Edged Teeth, Thin Maneuverable Blade
* This product's country of origin is subject to change

Welcome Sign In