Check Availability
  • VARI-TUFF 

    Bin Cabinet, Total Number of Bins 171

  • Item # 9A716
  • Mfr. Model # 7843
Bin Cabinet, Total Number of Bins 171
Qty
  • Web Price
    $2,084.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9A716
Mfr. Model # 7843
UNSPSC #56101530
Shipping Weight 470.001 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Louvered Panel
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24"
Total Number of Bins 171
Total Number of Shelves 0
Total Number of Drawers 0
Bin Depth (64) 5", (64) 7", (24) 11", (3) 15", (6) 15"
Bin Height (64) 3", (64) 3", (24) 5", (3) 7", (6) 7"
Bin Width (64) 4", (64) 4", (24) 6", (3) 8", (6) 18"
Total Number of Door Bins 128
Bins per Cabinet 43
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Smoke Gray
Gauge 14
Total Capacity 1500 lb.
Number of Cabinet Shelves 0
Number of Door Shelves 0
Bin Material Plastic
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Keyed
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes 64 XS bins (4"W x 5"L x 3"H). 64 S bins (4"W x 7"L x 3"H). 24 M bins (6"W x 11"L x 5"H). 3 L bins (8"W x 15"L x 7"H). 6 XL bins (18"W x 15"L x 7"H).
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms