Check Availability
  • VALVOLINE 

    Synthetic Transfer Case Fluid, 1 qt. Bottle, ISO Viscosity Grade : Not Specified

  • Item # 46KK34
  • Mfr. Model # 855459
Synthetic Transfer Case Fluid, 1 qt. Bottle, ISO Viscosity Grade : Not Specified
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KK34
Mfr. Model # 855459
UNSPSC #15121504
Shipping Weight 1.86 lbs
Country of Origin USA *
Item - Hydraulic Oils Transfer Case Fluid
ISO Viscosity Grade Not Specified
SAE Grade Not Specified
Base Oil Synthetic
Container Size 1 qt.
Lubricant NSF Rating Not Rated
Viscosity Index 156
Flash Point 202 Degrees C
Pour Point -48 Degrees C
Container Style Bottle
Color Red
Timken OK Load Not Specified
Standards ASTM
Application Four-wheel drive vehicles equiped with chain driven transfer cases
Four-Ball Wear Not Specified
Specific Gravity 0.843 at 15.6 Degrees C
* This product's country of origin is subject to change