Check Availability
  • VALVOLINE 

    Synthetic, SAE Grade : 80W-140, 5 gal. Pail

  • Item # 4NPU2
  • Mfr. Model # VV700475M
Synthetic, SAE Grade : 80W-140, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NPU2
Mfr. Model # VV700475M
UNSPSC #15121503
Catalog Page 896
Shipping Weight 38.24 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
ISO Viscosity Grade Not Specified
SAE Grade 80W-140
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating Not Rated
Viscosity Index 146
Flash Point 200 Degrees C
Pour Point -40 Degrees C
Container Style Pail
Timken OK Load 85 lb.
Standards API GL-5 and MT-1; MIL-PRF-2105E, SAE J2360, Eaton, Meritor, MACK
Application For Autos/Light Duty/Heavy Duty Trucks
Specific Gravity 0.92 at 60 Degrees F
AGMA Standard Not AGMA Rated
Extreme Pressure Use Yes
* This product's country of origin is subject to change

Alternate Search Terms