Check Availability
  • VALVOLINE 

    Synthetic, SAE Grade : 75W-90, 5 gal. Pail

  • Item # 4NPU1
  • Mfr. Model # VV700285M
Synthetic, SAE Grade : 75W-90, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NPU1
Mfr. Model # VV700285M
UNSPSC #15121503
Catalog Page 896
Shipping Weight 38.33 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
ISO Viscosity Grade Not Specified
SAE Grade 75W-90
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating Not Rated
Viscosity Index 152
Flash Point 204 Degrees C
Pour Point -45 Degrees C
Container Style Pail
Timken OK Load 50 lb.
Standards API GL-5 and MT-1; MIL-PRF-2105E, SAE J2360, Eaton, Meritor, MACK
Application For Autos/Light Duty/Heavy Duty Trucks
Specific Gravity 0.892 at 60 Degrees F
AGMA Standard Not AGMA Rated
Extreme Pressure Use Yes
* This product's country of origin is subject to change

Alternate Search Terms