Check Availability
  • VALVOLINE 

    Synthetic, SAE Grade : 75W-90, 16 gal. Drum

  • Item # 4NPJ9
  • Mfr. Model # VV822
Synthetic, SAE Grade : 75W-90, 16 gal. Drum
Qty
  • Web Price
    $615.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NPJ9
Mfr. Model # VV822
UNSPSC #15121503
Shipping Weight 126.0 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
ISO Viscosity Grade Not Specified
SAE Grade 75W-90
Base Oil Synthetic
Container Size 16 gal.
Lubricant NSF Rating Not Rated
Viscosity Index 166
Flash Point 134 Degrees C
Pour Point -39 Degrees C
Container Style Drum
Standards API GL-4, GL-5
Application For Autos/Light Duty Trucks
Specific Gravity 0.862 at 60 Degrees F
AGMA Standard Not AGMA Rated
Extreme Pressure Use Yes
* This product's country of origin is subject to change

Alternate Search Terms