Check Availability
  • VALVOLINE 

    Conventional Diesel Engine Oil, 1 gal. Jug, SAE Grade: 15W-40, Amber

  • Item # 4NPT8
  • Mfr. Model # 773634
Conventional Diesel Engine Oil, 1 gal. Jug, SAE Grade: 15W-40, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use in modern, low-emission diesel engines. Ideal for cooled exhaust gas recirculation engines.
Show More Close
 

Technical Specifications

Item # 4NPT8
Mfr. Model # 773634
UNSPSC #15121501
Catalog Page 930
Shipping Weight 7.64 lbs
Country of Origin USA *
Item Diesel Engine Oil
Base Oil - Engine and Motor Oils Conventional
Size 1 gal.
Container Type - Engine and Motor Oils Jug
SAE Grade - Engine and Motor Oils 15W-40
ISO Viscosity Grade Not Specified
Viscosity Index 122
Series All-Fleet(R) Plus
Color Amber
Temp. Range -30 Degrees to 220 Degrees F
Pour Point -30 Degrees C
Flash Point 390 Degrees F
Specific Gravity 0.879 at 15.6 Degrees C
Viscosity @ 40C 117
Viscosity @ 100C 15.2
Application Medium Duty, Heavy Duty
For Use With Diesel Engines
Standards API, CATERPILLAR, CUMMINS, DETROIT DIESEL, MACK, NAVISTAR, ALLISON, VOLVO
Features Detergents
* This product's country of origin is subject to change

Alternate Search Terms