Check Availability
  • VALVOLINE 

    Synthetic Blend 2-Cycle Engine Oil, 16 oz. Bottle, SAE Grade: Not Specified, Blue/Green

  • Item # 4NPN8
  • Mfr. Model # VV469
Synthetic Blend 2-Cycle Engine Oil, 16 oz. Bottle, SAE Grade: Not Specified, Blue/Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Marine formula is designed for the demanding needs of high-horsepower and direct fuel injection (DFI) outboard engines.
Show More Close
 

Technical Specifications

Item # 4NPN8
Mfr. Model # VV469
UNSPSC #15121501
Catalog Page 896
Shipping Weight 1.0 lbs
Country of Origin USA *
Item 2-Cycle Engine Oil
Base Oil - Engine and Motor Oils Synthetic Blend
Size 16 oz.
Container Type - Engine and Motor Oils Bottle
SAE Grade - Engine and Motor Oils Not Specified
Series MultiPurpose
Color Blue/Green
Temp. Range -30 Degrees to 220 Degrees F
Pour Point -36 Degrees C
Flash Point 66 Degrees C
Specific Gravity 0.88 at 60 Degrees F
Application Marine
For Use With Air Cooled 2-Cycle Engines
Standards BIA, NMMA TCW3
Features Detergents
* This product's country of origin is subject to change

Alternate Search Terms