Check Availability
Mineral Tractor Hydraulic Fluid, 5 gal. Pail, ISO Viscosity Grade : Not Specified
  • VALVOLINE 

    Mineral Tractor Hydraulic Fluid, 5 gal. Pail, ISO Viscosity Grade : Not Specified

  • Item # 12W346
  • Mfr. Model # VV813
Qty
Invalid Quantity
Share This Product Add to List

Product Details

ValvolineĀ® Unitracā„¢ high-performance, multipurpose, all-weather fluid for agricultural tractors and off-highway equipment is designed to reduce wet brake and PTO chatter and provide excellent antiwear, oxidation, ferrous rust, and copper corrosion protection.
Show More Close
 

Technical Specifications

Item # 12W346
Mfr. Model # VV813
UNSPSC #15121504
Catalog Page 898
Shipping Weight 37.47 lbs
Country of Origin USA *
Series Unitrac
Item - Hydraulic Oils Tractor Hydraulic Fluid
ISO Viscosity Grade Not Specified
SAE Grade 10W-30
Base Oil Mineral
Container Size 5 gal.
Lubricant NSF Rating Not Rated
Viscosity Index 141
Flash Point 200 Degrees C
Pour Point -45 Degrees C
Container Style Pail
Timken OK Load Not Specified
Standards John Deere JDM J20C, Massey Ferguson, Case, New Holland, Denison HF-0, Landini, Stieger Universal, Volvo WB 101
Application High-performance, multipurpose, all-weather fluid for agricultural tractors and off-highway equipment is designed to reduce wet brake and PTO chatter and provide excellent antiwear, oxidation, ferrous rust, and copper corrosion protection.
Four-Ball Wear Not Specified
Specific Gravity 0.871 at 15.6 Degrees C

* This product's country of origin is subject to change