Check Availability
Mineral R&O Oil, 55 gal. Drum, ISO Viscosity Grade : 68
  • VALVOLINE 

    Mineral R&O Oil, 55 gal. Drum, ISO Viscosity Grade : 68

  • Item # 12W334
  • Mfr. Model # VV70240
  • Web Price
    $1,195.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

High-quality fluids help keep hydraulic systems running smoothly and efficiently.
Show More Close
 

Technical Specifications

Item # 12W334
Mfr. Model # VV70240
UNSPSC #15121504
Shipping Weight 433.0 lbs
Country of Origin USA *
Item - Hydraulic Oils R&O Oil
ISO Viscosity Grade 68
SAE Grade Not Specified
Base Oil Mineral
Container Size 55 gal.
Lubricant NSF Rating Not Rated
Viscosity Index 95
Flash Point 480 Degrees F
Pour Point -24 Degrees C
Container Style Drum
Timken OK Load Not Specified
Standards Cincinnati Machine, DIN 51524 Part I, U.S. Steel 125, 135, AFNOR NFE-48603HL, Mil-L-17672C, Joy Mining TO-L, TO-M
Application Closed Systems, Steam and Gas Turbines
Four-Ball Wear Not Specified
Specific Gravity 0.871 at 15.6 Degrees C

* This product's country of origin is subject to change