Check Availability
  • VALVOLINE 

    Mineral R&O Oil, 55 gal. Drum, ISO Viscosity Grade : 46

  • Item # 12W333
  • Mfr. Model # VV70236
Mineral R&O Oil, 55 gal. Drum, ISO Viscosity Grade : 46
Qty
  • Web Price
    $1,135.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-quality fluids help keep hydraulic systems running smoothly and efficiently.
Show More Close
 

Technical Specifications

Item # 12W333
Mfr. Model # VV70236
UNSPSC #15121504
Catalog Page 0
Shipping Weight 450.0 lbs
Country of Origin USA *
Item - Hydraulic Oils R&O Oil
ISO Viscosity Grade 46
SAE Grade Not Specified
Base Oil Mineral
Container Size 55 gal.
Lubricant NSF Rating Not Rated
Viscosity Index 95
Flash Point 440 Degrees F
Pour Point -28 Degrees F
Container Style Drum
Timken OK Load Not Specified
Standards Cincinnati Machine, DIN 51524 Part I, U.S. Steel 125, 135, AFNOR NFE-48603HL, Mil-L-17672C, Joy Mining TO-L, TO-M
Application Closed Systems, Steam and Gas Turbines
Four-Ball Wear Not Specified
Specific Gravity 0.868 at 15.6 Degrees C
* This product's country of origin is subject to change