Check Availability
  • VALVOLINE 

    Mineral R&O Oil, 1 gal. Jug, ISO Viscosity Grade : 32

  • Item # 12W331
  • Mfr. Model # 821713
Mineral R&O Oil, 1 gal. Jug, ISO Viscosity Grade : 32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-quality fluids help keep hydraulic systems running smoothly and efficiently.
Show More Close
 

Technical Specifications

Item # 12W331
Mfr. Model # 821713
UNSPSC #15121504
Shipping Weight 7.62 lbs
Country of Origin USA *
Item - Hydraulic Oils R&O Oil
ISO Viscosity Grade 32
SAE Grade Not Specified
Base Oil Mineral
Container Size 1 gal.
Lubricant NSF Rating Not Rated
Viscosity Index 48
Flash Point 359 Degrees F
Pour Point -34 Degrees C
Container Style Jug
Timken OK Load Not Specified
Standards DIN 51524 Part 1
Application Industrial Stationary and Mobile Applications
Four-Ball Wear Not Specified
Specific Gravity 0.919 at 60 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions