Check Availability
  • VALVOLINE 

    Mineral Hydraulic Oil, 5 gal. Pail, ISO Viscosity Grade : 68

  • Item # 12W344
  • Mfr. Model # VV780
Mineral Hydraulic Oil, 5 gal. Pail, ISO Viscosity Grade : 68
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-quality fluids help keep hydraulic systems running smoothly and efficiently.
Show More Close
 

Technical Specifications

Item # 12W344
Mfr. Model # VV780
UNSPSC #15121504
Shipping Weight 40.7 lbs
Country of Origin USA *
Item - Hydraulic Oils Hydraulic Oil
ISO Viscosity Grade 68
SAE Grade Not Specified
Base Oil Mineral
Container Size 5 gal.
Lubricant NSF Rating Not Rated
Viscosity Index 103
Flash Point 230 Degrees C
Pour Point -33 Degrees C
Container Style Pail
Timken OK Load Not Specified
Standards Parker Hannifin HF-0, Eaton Brochure, U.S. Steel, DIN 51524 Pt.2, GM LS-2, MAG IAS
Application Industrial Stationary and Mobile Applications
Four-Ball Wear Not Specified
Specific Gravity 0.882 at 15.6 Degrees C
* This product's country of origin is subject to change