Check Availability
  • VALVOLINE 

    Mineral Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade : 68

  • Item # 12W328
  • Mfr. Model # VV044
Mineral Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade : 68
Qty
  • Web Price
    $1,076.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-quality fluids help keep hydraulic systems running smoothly and efficiently.
Show More Close
 

Technical Specifications

Item # 12W328
Mfr. Model # VV044
UNSPSC #15121504
Shipping Weight 435.0 lbs
Country of Origin USA *
Item - Hydraulic Oils Hydraulic Oil
ISO Viscosity Grade 68
SAE Grade Not Specified
Base Oil Mineral
Container Size 55 gal.
Lubricant NSF Rating Not Rated
Viscosity Index 103
Flash Point 480 Degrees F
Pour Point -36 Degrees C
Container Style Drum
Timken OK Load Not Specified
Standards Parker Hannifin HF-0, Eaton Brochure, U.S. Steel, DIN 51524 Pt.2, GM LS-2, MAG IAS
Application Industrial Stationary and Mobile Applications
Four-Ball Wear Not Specified
Specific Gravity 0.882 at 15.6 Degrees C
* This product's country of origin is subject to change