Check Availability
Mineral Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade : 46
  • VALVOLINE 

    Mineral Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade : 46

  • Item # 12W326
  • Mfr. Model # VV042
  • Web Price
    $1,133.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Antiwear (AW) formula employs premium high-viscosity mineral base oils and additives for top-tier performance in a wide variety of hydraulic systems. Zinc-based, nondetergent lubricant with rust and foam inhibitors offers excellent oxidation and demulsibility characteristics.
Show More Close
 

Technical Specifications

Item # 12W326
Mfr. Model # VV042
UNSPSC #15121504
Catalog Page 898
Shipping Weight 425.0 lbs
Country of Origin USA *
Series AW
Item - Hydraulic Oils Hydraulic Oil
ISO Viscosity Grade 46
SAE Grade Not Specified
Base Oil Mineral
Container Size 55 gal.
Lubricant NSF Rating Not Rated
Viscosity Index 106
Flash Point 400 Degrees F
Pour Point -39 Degrees C
Container Style Drum
Timken OK Load Not Specified
Standards Parker Hannifin HF-0, Eaton Brochure, U.S. Steel, DIN 51524 Pt.2, GM LS-2, MAG IAS
Application Industrial Stationary and Mobile Applications
Four-Ball Wear Not Specified
Specific Gravity 0.875 at 15.6 Degrees C

* This product's country of origin is subject to change