Check Availability
  • VALVOLINE 

    Grease, Tacky, 14.1 oz, Blue

  • Item # 4NPU5
  • Mfr. Model # VV7013310
Grease, Tacky, 14.1 oz, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cerulean® premium grease is formulated to provide excellent performance over a variety of industrial and commercial fleet operating conditions, including severe and general purpose lubrication. It contains a high level of extreme pressure additives for maximum load protection, plus oxidation, rust, and corrosion inhibitors. The product has excellent water washout resistance.
Show More Close
 

Technical Specifications

Item # 4NPU5
Mfr. Model # VV7013310
UNSPSC #15121902
Catalog Page 899
Shipping Weight 0.96 lbs
Country of Origin USA *
Item Tacky Grease
Type Tacky
Size 14.1 oz.
Color Blue
Container Type Cartridge
Application Off Road Commercial Fleet Environment
Standards NLGI GC-LB
Dropping Point 530 Degrees F
Timken OK Load Not Specified
* This product's country of origin is subject to change