Check Availability
  • VALVOLINE 

    Synthetic Blend Engine Oil, 1 qt. Bottle, SAE Grade: 5W-30, Amber

  • Item # 1UBZ9
  • Mfr. Model # VV291
Synthetic Blend Engine Oil, 1 qt. Bottle, SAE Grade: 5W-30, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combines premium quality basestocks with advanced additives.
Show More Close
 

Technical Specifications

Item # 1UBZ9
Mfr. Model # VV291
UNSPSC #15121501
Catalog Page 894
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Engine Oil
Base Oil - Engine and Motor Oils Synthetic Blend
Size 1 qt.
Container Type - Engine and Motor Oils Bottle
SAE Grade - Engine and Motor Oils 5W-30
ISO Viscosity Grade Not Specified
Viscosity Index 169
Series Durablend(R)
Color Amber
Temp. Range -30 Degrees to 220 Degrees F
Pour Point -36 Degrees C
Flash Point 221 Degrees C
Specific Gravity 0.8548 at 60 Degrees F
Viscosity @ 40C 59.5
Viscosity @ 100C 10.7
Application Cars and Light Trucks
For Use With Gasoline Engines
Standards All Products Meet API And SAE Standards
Features Detergents
Dexos Rating 1
* This product's country of origin is subject to change

Alternate Search Terms