Check Availability
  • VALUSWEEP 

    Forklift-Mnt Swper Broom, 60 In W, 8 In H

  • Item # 8TJV2
  • Mfr. Model # VSB-060
Forklift-Mnt Swper Broom, 60 In W, 8 In H
Qty
  • Web Price
    $596.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8TJV2
Mfr. Model # VSB-060
UNSPSC #24101629
Shipping Weight 54.0 lbs
Country of Origin USA *
Item Forklift-Mount Sweeper Broom
Brush Width 60"
Brush Height 8"
Overall Sweeper Height 10"
Overall Sweeper Width 60"
Overall Sweeper Depth 10"
Max. Fork Opening 5-1/4" x 1-5/8"
Mounting Fork Pockets w/Lock Screws
Number of Rows 5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms