Check Availability
  • VALUE LINE 

    40mm Thermoplastic Elastomer Flat Suction Cup, Purple

  • Item # 45UZ91
  • Mfr. Model # VL40FC
40mm Thermoplastic Elastomer Flat Suction Cup, Purple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UZ91
Mfr. Model # VL40FC
UNSPSC #27131608
Shipping Weight 1.0 lbs
Country of Origin Sweden *
Item Suction Cup
Pad Type Flat
Pad Material Thermoplastic Elastomer
Pad Dia. 40mm
Pad Height 27.0mm
Color Purple
Durometer 60 c
Temp. Range 0 Degrees to 60 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.