Check Availability
  • VALEO 

    Rescue Gloves,XL,White,Split Leather,PR

  • Item # 9TCJ8
  • Mfr. Model # VI4888XLWWGL
Rescue Gloves,XL,White,Split Leather,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9TCJ8
Mfr. Model # VI4888XLWWGL
UNSPSC #46181504
Shipping Weight 0.44 lbs
Country of Origin Pakistan *
Item Rescue Gloves
Size XL
Color White
Palm Material Split Leather
Cuff Shirred Elastic
Stitching Kevlar(R)
Finger Style Full Finger
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms