Check Availability
  • VALAD ELECTRIC HEATING CORP. 

    Aluminum

  • Item # 32GD90
  • Mfr. Model # HP24X36-11.5-1
Aluminum
Qty
  • Web Price
    $2,064.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 32GD90
Mfr. Model # HP24X36-11.5-1
UNSPSC #41102406
Catalog Page 646
Shipping Weight 105.0 lbs
Country of Origin USA *
Plate Length 36"
Plate Width 24"
Plate Material Aluminum
Overall Height 6.9"
Overall Length 41.1"
Overall Width 24"
Insulation Fiberglass Wool
Resists Non-Acidic Water Base Liquids
Standards ETL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov