Check Availability
  • VALAD ELECTRIC HEATING CORP. 

    Aluminum

  • Item # 32GD84
  • Mfr. Model # HP18X18-11.5-1
Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Electric hotplate is for light or heavy industrial use. 304 stainless steel construction with 1/2" aluminum top plate.
Show More Close
 

Technical Specifications

Item # 32GD84
Mfr. Model # HP18X18-11.5-1
UNSPSC #41102406
Catalog Page 646
Shipping Weight 53.0 lbs
Country of Origin USA *
Plate Length 18"
Plate Width 18"
Plate Material Aluminum
Overall Height 5.9"
Overall Length 23.1"
Overall Width 18"
Insulation Fiberglass Wool
Resists Non-Acidic Water Base Liquids
Standards ETL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.