Check Availability
  • VALAD ELECTRIC HEATING CORP. 

    Aluminum

  • Item # 32GD74
  • Mfr. Model # HP8X14-11.5-1
Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GD74
Mfr. Model # HP8X14-11.5-1
UNSPSC #41102406
Shipping Weight 21.0 lbs
Country of Origin USA *
Plate Length 14"
Plate Width 8"
Plate Material Aluminum
Overall Height 5.9"
Overall Length 19.1"
Overall Width 8"
Insulation Fiberglass Wool
Resists Non-Acidic Water Base Liquids
Standards ETL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item cannot be shipped to some areas of the U.S.. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item has been restricted from sale in the following states: CA.

Show More Close