Check Availability
  • VAL-MATIC 

    5-1/4"L x 7-1/8"H Cast Iron FNPT Plug Valve, 2" Pipe Size

  • Item # 5WMD0
  • Mfr. Model # 5802RTL
5-1/4"L x 7-1/8"H Cast Iron FNPT Plug Valve, 2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plug Valves

• Max. pressure: 175 psi at 150°F
Shaft and seal system has packing overload protection (POP) to help prevent overtightening the packing material and to extend the packing life. Valves are lever operated and have vee-type packing that is field adjustable and replaceable. Can be used with potable/raw water, raw/screened sewage, and nonabrasive slurries. Suitable for use in vertical up/down flow systems, irrigation, or buried service.
Meet ASTM A126 Class B standard..
Show More Close
 

Technical Specifications

Item # 5WMD0
Mfr. Model # 5802RTL
UNSPSC #40141624
Shipping Weight 11.83 lbs
Country of Origin USA *
Item Plug Valve
Valve Design 2-Way
Body Material Cast Iron
Connection Type FNPT
Pipe Size 2"
Max. Pressure 175 psi
Temp. Range -30 Degrees F to 150 Degrees F
Coefficient of Volume 150
Handle Type Lever Operated
Seal Material Buna-N
Overall Height 7-1/8"
Overall Length 5-1/4"
Standards ASTM A126
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms