Check Availability
Heavy Duty Stanchion,  Height 37-7/8",  Black,  Post Material High Density Polyethylene,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C97
Mfr. Model # U2006
UNSPSC #46151505
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Heavy Duty Stanchion
Application Outdoor or Indoor
Post Dia. 3"
Height 37-7/8"
Color Black
Post Material High Density Polyethylene
Base Dia. 14-1/2"
Base Material High Density Polyethylene
Post Finish Unfinished
Finish Matte
Base Type Dome
For Use With Portable Posts
Includes (2) Posts, (2) Bases, (2) Black Chain, (4) S-Hooks
Fillable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In