Check Availability
Heavy Duty Stanchion,  Height 37-7/8",  Black and Yellow,  Post Material High Density Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C95
Mfr. Model # U2003YC
UNSPSC #46151505
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Heavy Duty Stanchion
Application Outdoor or Indoor
Post Dia. 3"
Height 37-7/8"
Color Black and Yellow
Post Material High Density Polyethylene
Base Dia. 14-1/2"
Base Material High Density Polyethylene
Post Finish Unfinished
Finish Matte
Base Type Fillable
For Use With Portable Posts
Includes (2) Posts, (2) Bases, (2) Yellow Chains, (4) S-Hooks, (2) Base Plugs
Fillable Yes
* This product's country of origin is subject to change

Welcome Sign In