Check Availability
Base Cover, Black and Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D13
Mfr. Model # U3510EYE
UNSPSC #46151505
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Base Cover
Color Black and Yellow
Finish Matte
Height 3"
Base Dia. 14-1/2"
For Use With Mfr. No. U2000, U2000YEL, U2000CAU, U2000CYB, U2055, U2055YEL, U2055CAU, U2055CYB, U2003, U2003YC, U2003NC, U2006, U2006YC, U2006NC, U2002, U2002OC, U2002NC, U2005, U2005OC, U2005NC, U2004, U2004YC, U2004NC, U2007, U2007YC, U2007NC
Includes (2) Base Covers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In