Check Availability
Barrier Post with Belt, HDPE, Black, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C89
Mfr. Model # U2000CYB
UNSPSC #46151505
Shipping Weight 36.8 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material High Density Polyethylene
Post Finish Textured
Post Height 38-1/2"
Post Dia. 2-3/4"
Base Type Basic
Base Dia. 14-1/2"
Base Material HDPE
Base Finish Unfinished
Number of Belts 2
Belt Length 6.5 ft.
Belt Color Black and Yellow Diagonal Striped
Belt Message None
Belt Width 2"
Includes (2) Posts, (2) Bases, (2) Retractable Belts
For Use With Portable Posts
Indoor / Outdoor Indoor
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In