Check Availability
Barrier Post with Belt, HDPE, Black, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C86
Mfr. Model # U2000
UNSPSC #46151505
Shipping Weight 36.9 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material High Density Polyethylene
Post Finish Textured
Post Height 38-1/2"
Post Dia. 2-3/4"
Base Type Basic
Base Dia. 14-1/2"
Base Material HDPE
Base Finish Unfinished
Number of Belts 2
Belt Length 6.5 ft.
Belt Color Black
Belt Message None
Belt Width 2"
Includes (2) Posts, (2) Bases, (2) Retractable Belts
For Use With Portable Posts
Indoor / Outdoor Indoor
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In