Check Availability
  • Spill Control Accessories
  • ULTRATECH 

    2" Collar, Polyethylene, For Use With Fluid Transfer Hose Connections, and Containment Berms

  • Item # 43Y765
  • Mfr. Model # 8170
2" Collar,  Polyethylene,  For Use With Fluid Transfer Hose Connections, and Containment Berms
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y765
Mfr. Model # 8170
UNSPSC #24101907
Shipping Weight 12.0 lbs
Country of Origin USA *
Item 2" Collar
Color Black/Green
Material Polyethylene
Length 19 3/4"
Width 19 3/4"
Height 13-1/2"
For Use With Fluid Transfer Hose Connections, and Containment Berms
Includes Drain Plug
Standards Helps comply with SPCC regulations
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In