Check Availability
  • Spill Control Accessories
  • ULTRATECH 

    Sealing Caulk, Silicone, For Use With Ultra-Berm Builder® Kit, 14" Length, 6" Width, 4" Height

  • Item # 43Y771
  • Mfr. Model # 8644
Sealing Caulk,  Silicone,  For Use With Ultra-Berm Builder® Kit,  14" Length,  6" Width,  4" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 43Y771
Mfr. Model # 8644
UNSPSC #24101907
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Sealing Caulk
Color White/Clear
Material Silicone
Length 14"
Width 6"
Height 4"
For Use With Ultra-Berm Builder(R) Kit
Standards Made in USA
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov