Check Availability
  • Spill Control Accessories
  • ULTRATECH 

    Bladder, Flexible, Polyethylene, For Use With Spilldecks, Flexible Models, 66" Length, 58" Width

  • Item # 43Y759
  • Mfr. Model # 1359
Bladder, Flexible,  Polyethylene,  For Use With Spilldecks, Flexible Models,  66" Length,  58" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y759
Mfr. Model # 1359
UNSPSC #24101907
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Bladder, Flexible
Color Yellow
Material Polyethylene
Length 66"
Width 58"
For Use With Spilldecks, Flexible Models
Includes Bladder Only
Standards Made in the USA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In