UV Strip Lights

UVDI

UV Strip Lights

Technical Specs
Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Strip Light
Nominal Width 2-1/2"
Nominal Height 3"
Fixture Voltage 120
Dimmable No
Lighting Technology UV
Emergency Battery Backup No
IP Rating Not Rated
Lighting Certification Unrated

Show More Technical Specs Show Less Technical Specs

3 Products

Show All Selected Filters Show Less Selected Filters
Image Item # Nominal Length Max. Fixture Wattage Lamp Watts - Fixtures
Traditional Surface Mount Fixture, Strip Light, 20-1/2" × 2-1/2" 2MCW72MCW7 20-1/2"  25.0  25.0 
Web Price
$440.00 / each
Traditional Surface Mount Fixture, Strip Light, 26-1/2" × 2-1/2" 2MCW82MCW8 26-1/2"  17.0  17.0 
Web Price
$531.00 / each
Traditional Surface Mount Fixture, Strip Light, 38-1/2" × 2-1/2" 2MCW92MCW9 38-1/2"  30.0  30.0 
Web Price
$533.00 / each