Check Availability
  • UTICA 

    1/32" Hex Insulated Screwdriver Bit, 3/32" Tang

  • Item # 5ULA5
  • Mfr. Model # TW12D
1/32" Hex Insulated Screwdriver Bit, 3/32" Tang
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ULA5
Mfr. Model # TW12D
UNSPSC #27111701
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Insulated Screwdriver Bit
Application - Tools Hand
Screwdriver Bit Style Hex
Bit Style Hex
Fastening Tool Tip Size 1/32"
Shank Style Tang
Hex Shank Size 3/32"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 1-13/16"
SAE or Metric SAE
Fastening Tool Item Insulated Screwdriver Bit
Finish Black Oxide
Impact Rated No
For Use With Set Screw Size 0
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close