Check Availability
  • UTICA 

    1/16" Hex Insulated Screwdriver Bit, 3/32" Tang

  • Item # 5ULA8
  • Mfr. Model # TW15D
1/16" Hex Insulated Screwdriver Bit, 3/32" Tang
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ULA8
Mfr. Model # TW15D
UNSPSC #27111701
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Insulated Screwdriver Bit
Application - Tools Hand
Screwdriver Bit Style Hex
Bit Style Hex
Fastening Tool Tip Size 1/16"
Shank Style Tang
Hex Shank Size 3/32"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 1-13/16"
SAE or Metric SAE
Fastening Tool Item Insulated Screwdriver Bit
Finish Black Oxide
Impact Rated No
For Use With Cap Screw Sizes #2, #3, Set Screw Size #8, Flathead Screw Sizes #5, #6
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close