Check Availability
  • USA-SIGN 

    Road Traffic Control, No Header, Vinyl, 36" x 36"

  • Item # 9RW15
  • Mfr. Model # C/36-SBFO-3FH-HD RIGHT LANE ENDS
Road Traffic Control, No Header, Vinyl, 36" x 36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9RW15
Mfr. Model # C/36-SBFO-3FH-HD RIGHT LANE ENDS
UNSPSC #55121710
Shipping Weight 5.25 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 36"
Width 36"
Sign Material Vinyl
Header No Header
Legend Right Lane Ends
Sign Legend Color Black
Sign Background Color Orange
Legend Style Symbol
Glow-in-the-Dark No
UV Resistant No
Standards 29 CFR 1926 and MUTCD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms