Check Availability
  • EASTERN METAL SIGNS AND SAFETY 

    Roll Up Traffic Sign, No Header, Vinyl, 48" Height, 48" Width

  • Item # 23Y920
  • Mfr. Model # 669-C/48-SBFO-RA
Roll Up Traffic Sign, No Header, Vinyl, 48" Height, 48" Width
Qty
  • Web Price
    $270.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23Y920
Mfr. Model # 669-C/48-SBFO-RA
UNSPSC #55121710
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Roll Up Traffic Sign
Sign Subject Matter Road Traffic Control
Height 48"
Width 48"
Sign Material Vinyl
Header No Header
Legend Road Construction Ahead
Sign Legend Color Black
Sign Background Color Orange
Glow-in-the-Dark No
UV Resistant No
Standards MUTCD
* This product's country of origin is subject to change

Welcome Sign In