Check Availability
  • USA-SIGN 

    Road Traffic Control, No Header, Mesh, 36" x 36"

  • Item # 23Y912
  • Mfr. Model # 669-C/36-EMO-RA
Road Traffic Control, No Header, Mesh, 36" x 36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23Y912
Mfr. Model # 669-C/36-EMO-RA
UNSPSC #55121710
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Roll Up Traffic Sign
Sign Subject Matter Road Traffic Control
Height 36"
Width 36"
Sign Material Mesh
Header No Header
Legend Road Construction Ahead
Sign Legend Color Black
Sign Background Color Orange
Glow-in-the-Dark No
UV Resistant No
Standards MUTCD
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms