Check Availability
  • US WEIGHT 

    Heavy Duty Stanchion, Post Dia. 3", PR

  • Item # 436D09
  • Mfr. Model # U2004NC
Heavy Duty Stanchion, Post Dia. 3", PR Heavy Duty Stanchion,Post Dia. 3",PR Heavy Duty Stanchion,Post Dia. 3",PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D09
Mfr. Model # U2004NC
UNSPSC #46151505
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Heavy Duty Stanchion
Application Outdoor or Indoor
Post Dia. 3"
Height 37-7/8"
Color Yellow
Post Material High Density Polyethylene
Base Dia. 14-1/2"
Base Material High Density Polyethylene
Post Finish Unfinished
Finish Matte
Base Type Fillable
For Use With Portable Posts
Includes (2) Posts, (2) Bases, (4) S-Hooks
* This product's country of origin is subject to change

Welcome Sign In