Check Availability
  • US WEIGHT 

    Heavy Duty Stanchion, Post Dia. 3", PR

  • Item # 436C99
  • Mfr. Model # U2006NC
Heavy Duty Stanchion, Post Dia. 3", PR Heavy Duty Stanchion,Post Dia. 3",PR Heavy Duty Stanchion,Post Dia. 3",PR Heavy Duty Stanchion,Post Dia. 3",PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C99
Mfr. Model # U2006NC
UNSPSC #46151505
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Heavy Duty Stanchion
Application Outdoor or Indoor
Post Dia. 3"
Height 37-7/8"
Color Black
Post Material High Density Polyethylene
Base Dia. 14-1/2"
Base Material High Density Polyethylene
Post Finish Unfinished
Finish Matte
Base Type Dome
For Use With Portable Posts
Includes (2) Posts, (2) Bases, (4) S-Hooks
* This product's country of origin is subject to change

Welcome Sign In