Check Availability
  • Plumb Bobs
  • US TAPE 

    Innage English Plumb Bob, Size: 20 oz.

  • Item # 449U32
  • Mfr. Model # 58899
Innage English Plumb Bob, Size: 20 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 449U32
Mfr. Model # 58899
UNSPSC #27111804
Shipping Weight 1.275 lbs
Country of Origin USA *
Item English Plumb Bob
Type Innage
Range w/o Detector (Ft.) 1200
Size 20 oz.
Construction Brass w/Hardened Steel Point
Finish Unfinished
Characteristics Cylindrical Body
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov