Check Availability
  • US TAPE 

    10 ft. Steel SAE/Metric Tape Measure, Chrome

  • Item # 6DYR4
  • Mfr. Model # 56735
10 ft. Steel SAE/Metric Tape Measure, Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged tape measure by US TAPE features large, easy-to-read numerals and it fits easily in most tape holsters.
Show More Close
 

Technical Specifications

Item # 6DYR4
Mfr. Model # 56735
UNSPSC #41114201
Shipping Weight 0.25 lbs
Country of Origin USA *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE/Metric
Blade Length 10 ft.
Blade Width 1/2"
Graduation Type in./ft./mm
Graduations 1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
Blade Material Steel
Tip Style 2-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Chrome
Blade Coating None
Lock Type Toggle
Rewind Type Automatic
Standout 3 ft.
Stud Markings Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms