Check Availability
  • URINE OFF 

    Urinal Cleaner, 1 gal. Jug, Floral Liquid, Add Water to 5 Gallon Mark, 4 PK

  • Item # 11Y793
  • Mfr. Model # JS7520
Urinal Cleaner, 1 gal. Jug, Floral Liquid, Add Water to 5 Gallon Mark, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Y793
Mfr. Model # JS7520
UNSPSC #47131805
Shipping Weight 9.15 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Bathroom Cleaners
Item - Bathroom Cleaners Urinal Cleaner
Primary Chemical None
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Floral
Ready to Use/Concentrated Concentrated
Recommended Dilution Add Water to 5 Gallon Mark
Cleaner Form Liquid
Color White
Chemical Series No Series
Item Multi-Purpose Cleaner Concentrate
* This product's country of origin is subject to change

Alternate Search Terms