Check Availability
  • UNIWELD 

    Tube Bender, 1/4, 5/16, 3/8 In, Soft Metals

  • Item # 6VKG2
  • Mfr. Model # 70015
Tube Bender, 1/4, 5/16, 3/8 In, Soft Metals
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6VKG2
Mfr. Model # 70015
UNSPSC #23171703
Shipping Weight 1.12 lbs
Country of Origin Taiwan *
Item Tube Bender
Outside Dia. Tubing (In.) 1/4, 5/16, 3/8
Centerline Bend Radius 1"
Calibration Increments (Deg.) 45
Overall Length (In.) 14.4
Bend Angle (Deg.) 0 to 180
Markings 0,45,90,180 Degrees
Handle Type Left And Right Hand, Offset
Features Could bend three different size tubings
Application For Soft Copper, Aluminum, Soft Stainless Steel tubing
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov